Menu Search
Window Kits Operator Enclosure Window Kit Hinged Mount
THOMAS & BETTS #NI108W

Operator Enclosure Window Kit Hinged Mount

SKU # 03448104568
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Operator Enclosure Window Kit
Mounting: Hinged
NEMA: 4X
Construction: Polycarbonate Window
Height: 264.7mm (10.42 in.)
Width: 213.9mm (8.42 in.)
Depth: 50mm (1.97 in.)

Window Kits: Type - Operator Enclosure Window Kit; Mounting - Hinged; NEMA - 4X ; Construction - Polycarbonate Window; Size - Height - 264.7 mm (10.42 in.); Size - Width - 213.9 mm (8.42 in.); Size - Depth - 50.0 mm (1.97 in.)