Menu Search
WIEGMANN #BN4100804CH

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 4 in.

SKU # 78672537835 Manufacturer Series: BN4-CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Depth: 4 in.
Width: 8 in.
Height: 10 in.
Optional Panel: P1008
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.