Menu Search
WIEGMANN #RSC101204

Enclosure, Wall Mount; Carbon Steel; HxWxD: 12 x 10 x 4 in.

SKU # 78672540050 Manufacturer Series: RSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Width: 10 in. (254mm)
Height: 12 in. (305mm)
Depth: 4 in. (102mm)
Type: Wall Mount Enclosure
NEMA: 3R
Material: Carbon Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Latching: Screw
Cover Type: Cover Included

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.