Menu Search
Search
NVENT HOFFMAN #CSD302412ST

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 12 in.

SKU # 78351014472
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in. (610mm)
Depth: 12 in. (305mm)
NEMA: 4
Material Thickness: 16 Gauge
Cover Latching: Latch, 2x1/4 Turn Slot
Height: 30 in. (762mm)
Mounting: Internal Holes
Optional Panel: CP3024
Type: Wall Mount Enclosure
Material: Steel
Finish: Light Gray
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 12,13