Menu Search
Search
NVENT HOFFMAN #CSD363010ST

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 36 x 30 x 10 in.

SKU # 78351014466
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 30 in. (762mm)
Depth: 10 in. (254mm)
NEMA: 4
Material Thickness: 16 Gauge
Cover Latching: Latch, 2x1/4 Turn Slot
Height: 36 in. (914mm)
Mounting: Internal Holes
Optional Panel: CP3630
Type: Wall Mount Enclosure
Material: Steel
Finish: Light Gray
Cover Mounting: Hinge
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 12,13