Menu Search
Search
NVENT HOFFMAN #ASG12X6X4NK

Box, Pull / Junction; Galvanized Steel; No KOs; 12 x 6 x 4 in.

SKU # 78351049349 Manufacturer Series: ASG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 12 in.
Width: 6 in.
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 4 in.
Mounting: Mounting Hole

Additional Info: Rating: IP30