Menu Search
HOFFMAN #A12106NFSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 12 x 10 x 6 in.

SKU # 78351083520 Manufacturer Series: NFSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 10 in.
Height: 12 in.
Finish: Brushed
Material Specification: Type 316
Depth: 6 in.
Optional Panel: A12P10
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3R,4,12,13