Menu Search
PELICAN #094550-0000-245

Temporary Job Site Light, LED Lamp, 21W, Floor Stand

SKU # 01942814424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Remote Area Light
Design/​Mounting: Floor Stand
Lamp Type: LED
Watts: 21W
Housing: Polycarbonate/ABS
Lens: Polycarbonate
Cord: 12 ft.
Connection: NEMA 5-15 Plug

Introducing the Pelican 9455 RALS, the world's first Class I Division 1, ATEX Zone 0 and IECEx ia safety certified remote area light. Now you can take remote area lighting to hazardous areas around the globe. The 125 deg beam angle along with up to 1,600