Menu Search
Wide Area Lighting Wide Area Portable Flood Twin Heads on Stanchion, 90 in
MOLEX #SBG2500

Super-Safeway Wide Area Portable Flood Twin Heads on Stanchion, 90 in

SKU # 78678899220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wide Area Portable Flood
Design/​Mounting: Twin Heads on Stanchion, 90 in
Lamp Type: Halogen
Watts: (2) 500W
Guard: Steel
Connection: NEMA 5-20 Plug, Watertite

Wide Area Lighting: Type - Wide Area Portable Flood; Design/Mounting - Twin Heads on Stanchion, 90 in; Lamp Type - Halogen; Watts - (2) 500; Guard - Steel; Connection - NEMA 5-20 Plug, Watertite; Additional Information - Includes: GFCI 15A Duplex Receptacle, (2) On/Off Switches; Manufacturer Series - Super-Safeway

Additional Info: Includes: GFCI 15A Duplex Receptacle, (2) On/Off Switches