You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERICSON MANUFACTURING CO #1000LED-6F

Wide Area Worklight, LED Lamp, 60W, Die Cast Aluminum

SKU # 78286290023 Manufacturer Series: 1000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wide Area Worklight
Design/​Mounting: Mounting Magnet, Handle
Lamp Type: LED
Watts: 60W
Housing: Die Cast Aluminum
Lens: Impact Resistant
Cord: 14/3 SJTOW 6 ft.
Connection: NEMA 5-15 Plug/Connector, Feed-Thru

Ericsons 1000LED series of wide area work lights features exceptional state-of-the-art LED lighting performance, light-weight rugged construction, low power consumption and flexible magnetic mounting. Ideal for indoor and outdoor use, these innovative work lights are lightweight and compact, impact resistant and designed to deliver years of worry free operation.