Menu Search
Wide Area Lighting Wide Area Portable Task Light

ERICSON MANUFACTURING CO #840-50FS-LED

Wide Area Portable Task Light

SKU #78286289892
Manufacturer Series: 800
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wide Area Portable Task Light
Lamp Type: LED T8
Watts: 22W
Cord: 14/3 SJOW 50 ft.
Connection: NEMA 5-15 Plug/Connector, Feed-Thru

Wide Area Lighting: Type - Wide Area Portable Task Light; Lamp Type - LED T8; Watts - 22; Cord - 14/3 SJOW 50-ft; Connection - NEMA 5-15 Plug/Connector, Feed-Thru; Additional Information - Heavy Duty, 10 in. Secondary Cord, Hour Life Expectancy: 50000, Temperature: -20 to 40 deg C, Voltage: 120 VAC, 150mA; Manufacturer Series - 800

Additional Info: Heavy Duty, 10 in. Secondary Cord, Hour Life Expectancy: 50000, Temperature: -20 to 40 deg C, Voltage: 120 VAC, 150mA