Menu Search

ERICSON MANUFACTURING CO #825-50F-LED

Wide Area Portable Task Light

SKU: 78286289867
Manufacturer Series: 800
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wide Area Portable Task Light
Lamp Type: LED T8
Watts: 14W
Cord: 14/3 SJOW 50 ft.
Connection: NEMA 5-15 Plug/Connector, Feed-Thru
Description
Wide Area Lighting: Type - Wide Area Portable Task Light; Lamp Type - LED T8; Watts - 14; Cord - 14/3 SJOW 50-ft; Connection - NEMA 5-15 Plug/Connector, Feed-Thru; Additional Information - Heavy Duty, 10 in. Secondary Cord, Hour Life Expectancy: 50000, Temperature: -20 to 40 deg C, Voltage: 120 VAC, 150mA; Manufacturer Series - 800
Additional Info: Heavy Duty, 10 in. Secondary Cord, Hour Life Expectancy: 50000, Temperature: -20 to 40 deg C, Voltage: 120 VAC, 150mA