ERICSON MANUFACTURING CO #1000LED-6

Wide Area Portable Task Light Mounting Magnet, Handle

SKU: 78286290021
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wide Area Portable Task Light
Design/Mounting: Mounting Magnet, Handle
Lamp Type: LED
Watts: 60W
Housing: Die Cast Aluminum
Lens: Impact Resistant
Cord: 14/3 SJTOW 6 ft.
Connection: NEMA 5-15 Plug
Manufacturer Series: 1000
Description
Wide Area Lighting: Type - Wide Area Portable Task Light; Design/Mounting - Mounting Magnet, Handle; Lamp Type - LED; Watts - 60; Housing - Die Cast Aluminum; Lens - Impact Resistant; Cord - 14/3 SJTOW 6-ft; Connection - NEMA 5-15 Plug; Additional Information - CRI: 70, Lumens: 3550, Color Temperature: 5600K, Average Life Hours: 50000, Low Temperature Start: -30 deg C, Voltage: 100/240 VAC; Manufacturer Series - 1000
Additional Info: CRI: 70, Lumens: 3550, Color Temperature: 5600K, Average Life Hours: 50000, Low Temperature Start: -30 deg C, Voltage: 100/240 VAC