ERICSON MANUFACTURING CO #1000F-50

Wide Area Portable Task Light Mounting Magnet, Eye Hook

SKU: 78286279582
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wide Area Portable Task Light
Design/Mounting: Mounting Magnet, Eye Hook
Lamp Type: Fluorescent T4
Watts: (3) 13W
Housing: Polycarbonate
Lens: Impact Resistant
Cord: 16/3 SJOW 50 ft.
Connection: NEMA 5-15 Plug
Manufacturer Series: 1000F
Description
Wide Area Lighting: Type - Wide Area Portable Task Light; Design/Mounting - Mounting Magnet, Eye Hook; Lamp Type - Fluorescent T4; Watts - (3) 13; Housing - Polycarbonate; Lens - Impact Resistant; Cord - 16/3 SJOW 50-ft; Connection - NEMA 5-15 Plug; Additional Information - CRI: 82, Lumens: 2700, Color Temperature: 5000K, Average Life Hours: 10000, Low Temperature Start: 10 deg F, Frequency: 60 Hz, Voltage: 120 VAC; Manufacturer Series - 1000F
Additional Info: CRI: 82, Lumens: 2700, Color Temperature: 5000K, Average Life Hours: 10000, Low Temperature Start: 10 deg F, Frequency: 60 Hz, Voltage: 120 VAC