Menu Search
Wide Area Lighting Wide Area Portable Task Light Mounting Hook

ERICSON MANUFACTURING CO #1140-25

Wide Area Portable Task Light Mounting Hook

SKU #78286254032
Manufacturer Series: 1100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wide Area Portable Task Light
Design/Mounting: Mounting Hook
Lamp Type: Fluorescent T8
Watts: 32W
Housing: Metal
Cord: 16/3 SJOW 25 ft.
Connection: NEMA 5-15 Plug

These portable overhead lights have been engineered to meet the need for safe, temporary, economical lighting for large area. Their versatility provides for base unit and feed through unit use to meet virtually any wide area lighting requirement. Heavy-duty construction and high lumen output make these lights ideal for a broad range of applications including manufacturing plants, airline maintenance hangers, ship building, food processing plants, utilities, breweries, general maintenance and construction plus many more. The 1100 series uses high output T8 fluorescent tubes while the 1200 Series uses long life biaxial tubes for a smaller unit where space is major concern.

Additional Info: Voltage: 120V, 60 Hz, CRI: 86, Lumens: 6000