Menu Search
Wide Area Lighting Wide Area Portable Task Light Flexible Based, Floor/Hanging

ERICSON MANUFACTURING CO #1239-25

Wide Area Portable Task Light Flexible Based, Floor/Hanging

SKU #78286254041
Manufacturer Series: 1239
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wide Area Portable Task Light
Design/Mounting: Flexible Based, Floor/Hanging
Lamp Type: Fluorescent F39BX
Watts: 78W
Cord: 16/3 SJOW 25 ft.
Connection: NEMA 5-15 Plug

Wide Area Lighting: Type - Wide Area Portable Task Light; Design/Mounting - Flexible Based, Floor/Hanging; Lamp Type - Fluorescent F39BX; Watts - 78W; Cord - 16/3 SJOW 25-ft; Connection - NEMA 5-15 Plug; Additional Information - Heavy Duty, Voltage: 120V, 60 Hz, CRI: 86, Lumens: 5700, Average Life Hours: 50000; Manufacturer Series - 1239

Additional Info: Heavy Duty, Voltage: 120V, 60 Hz, CRI: 86, Lumens: 5700, Average Life Hours: 50000