Menu Search
Wide Area Lighting Temporary Light Fixture, Metal Halide Lamp, 400W, Steel

ERICSON MANUFACTURING CO #1004-MHX-1PS

Baylite Temporary Light Fixture, Metal Halide Lamp, 400W, Steel

SKU #78286285455
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wide Area Temporary Light
Design/Mounting: Mounting Hook
Lamp Type: Metal Halide
Watts: 400W
Housing: Steel
Guard: Durable Welded
Cord: 1-ft 14/3
Connection: NEMA 5-15 Plug/Connector

Lamp; Metal Halide; Pulse Start; 400W