Menu Search
Search
BULL DOG #BD-MAG

Wide Area Portable Flood Mounting Magnet, Handle

SKU # 72428100009 Manufacturer Series: BD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wide Area Portable Flood
Design/​Mounting: Mounting Magnet, Handle
Lamp Type: Halogen
Watts: 500W
Housing: Steel
Guard: Steel
Cord: 8 ft. 16/3 Cord
Connection: Plug

Wide Area Lighting: Type - Wide Area Portable Flood; Design/Mounting - Mounting Magnet, Handle; Lamp Type - Halogen; Watts - 500; Housing - Steel; Guard - Steel; Cord - 8-ft 16/3 Cord; Connection - Plug; Additional Information - Weatherproof; Manufacturer Series - BD

Additional Info: Weatherproof