BAYCO PRODUCTS #SL-1003

Halogen Work Light, Halogen Lamp, 500W, Mounting With Closed V Handle, Tempered Glass Lens, Steel

SKU: 01739821003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Job Site Worklight
Design/Mounting: Mounting With Closed V Handle
Lamp Type: Halogen
Watts: 500W
Housing: Steel
Lens: Tempered Glass
Cord: 6 ft. 18/3 SJTW
Manufacturer Series: 1003
Description
The 1003 Series Halogen Work Light is perfect when portability in a small area is important. This single fixture light cranks out an impressive 500 watts of light from a single halogen bulb by means of a sealed push button switch. It has a tempered glass lens, a metal safety grill and is powder-coated for long wear durability. The foam grip handle makes transporting and positioning the light a snap. It has a 5 foot cord and comes with a spare 500 watt bulb in a mounted protective bulb holder. Has a 5 ft 18/3 SJTW cord.
Additional Info: Color: Black Cord, Red Body, White Floodlight, Single Sealed Push Button Switch