You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SPECIALTY ADHESIVES AND COATINGS #MC1910

CHECKERS® Wheel Chock, 10 in. H x 15-1/4 in. W x 17-3/4 in. D

SKU # 43741610550
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Heavy Duty Wheel Chock
Material: Urethane
Finish: Yellow
Application: Use with Mine Haul Trucks With Tire Sizes Upto 105 in. Dia and Gross Vehicle Operating Weight Upto 550,000 lb.
Size: HxWxD: 10 x 15-1/4 x 17-3/4 in.

The CHECKERS® heavy duty MC3010 wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and they feature a larger base that makes them ideal for use with heavy equipment such as haul trucks, loaders and cranes. MC30

Warning – California Prop 65

Warning: This product can expose you to chemicals including carbon black, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.