Menu Search
Search
TWECO PRODUCTS INC #GC-300

Ground Clamp 300A Copper Alloy Body

SKU # 78824698997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Clamp
Current Rating: 300A
Jaw Capacity: 1-1/2 in. Opening x 4 in. Depth (38.1 x 101mm)
Cable Connector Size: Ball-Point Connector thru 3/0
Material: Copper Alloy Body
Dimensions: 8.50"L (216mm)

Welding and Soldering Clamps: Type - Ground Clamp; Current Rating - 300A; Jaw Capacity - 1-1/2"Opening x 4"Depth (38.1mmx101.0mm); Cable Connector Size - Ball-Point Connector thru 3/0; Material - Copper Alloy Body; Dimensions - 8.50"L (216mm)