Menu Search
TWECO PRODUCTS INC #9110-1101

Electrode Holder, 200A, Electrode thru 5/32 in. Jaw, Copper Alloy Body, 8.5 in. L

SKU # 60824600067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrode Holder
Current Rating: 200A
Jaw Capacity: Electrode thru 5/32 in. (4mm)
Material: Copper Alloy Body
Dimensions: 8.50 in. L (216mm)

Welding and Soldering Clamps: Type - Electrode Holder; Current Rating - 200A; Jaw Capacity - Electrode thru 5/32 in. (4.0mm); Material - Copper Alloy Body; Dimensions - 8.50 in. L (216mm); Additional Information - Cable Capacity: 2/0, Applications: Metal Fabrication; Manufacturer Series - TWECOTONG

Additional Info: Cable Capacity: 2/0, Applications: Metal Fabrication