Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
NVENT ERICO #T396

Tool Box, 19 in. L x 7 in. W x 7-1/2 in. H, Metal

SKU # 78285632305
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Box
Application: Carrying Tools, Molds, Welding Material and Propane Torch used to Make nVent ERICO Cadweld Connections
Size: LxWxH: 19 x 7 x 7-1/2 in.
Material: Metal
Package: 1/Pack