The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SELLSTROM MANUFACTURING CO #35050

Faceshield Window Shade 5 8.00 in. x 12.00 in. Polycarbonate Thickness- 0.060 in.

SKU # 03273800491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Faceshield Window
Lens Optics: Shade 5
Size: 8 x 12 in.
Material: Polycarbonate

SELL 35050 LENS WNDW IR/UV SH5

Additional Info: Thickness: 0.060 in.