Menu Search

NASCO #101-PCC-24

Welding Lens Cover Polycarbonate

SKU: 60466911265
Manufacturer Series: Anchor
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Lens Cover
Size: 2 x 4.25 in.
Material: Polycarbonate
Description
Welding Lens/Filters/Cover Plates: Type - Welding Lens Cover; Size - 2.00 in. x 4.25 in.; Material - Polycarbonate; Additional Information - Color: Clear; Manufacturer Series - Anchor
Additional Info: Color: Clear