GATEWAY SAFETY #CPM2.25

Welding Magnifier Lens Polycarbonate Clear (2.25 magnification)

SKU: 66230202225
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Magnifier Lens
Lens Optics: Clear (2.25 magnification)
Size: 2 x 4.25 in.
Material: Polycarbonate
Description
Welding Lens/Filters/Cover Plates: Type - Welding Magnifier Lens; Lens Optics - Clear (2.25 magnification); Size - 2.00"x4.25"; Material - Polycarbonate; Additional Information - Pkg Qty: 6
Additional Info: Pkg Qty: 6