SELLSTROM MANUFACTURING CO #23000S

Helmet, Welding

SKU: 03273898879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Helmets
Color: Black
Listings: ANSI Z87.1-2010 Impact
Manufacturer Series: SmartWeld Pro
Description
Designed for professional welders as well as the occasional user, this helmet features variable shades from 8 - 12, an extended viewing area, an auto-delay function and light sensitivity regulation. When striking an arc, the auto-darkening filter automatically darkens to a shade between 8 - 12. When the arc disappears, the filter automatically switches back to shade 3, providing the user with vision throughout the entire process. With a reaction time of less the 0.0003 seconds, this model is also one of the fastest auto-darkening welding helmets on the market. The auto-delay function prevents the necessity of manually adjustments and eliminates the occurrence of glare when welding with high currents. Well-engineered solar-powered technology makes it unnecessary to change the internal battery over the lifetime of the product.