Menu Search

FIBRE METAL PRODUCTS #4906GYBP

Tigerhood Classic Welding Helmet Shade 10 Lift Front

SKU: 66246372321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welding Helmet
Lens Optics: Shade 10
Lens Size: 2.00 x 4.00 in.
Material: Thermoplastic
Mounting: Lift Front
Color: Gray
Description
Welding Helmets: Type - Welding Helmet; Lens Optics - Shade 10; Lens Size - 2.00 x 4.00 in.; Helmut Material - Thermoplastic; Mounting - Lift Front; Color - Gray; Manufacturer Series - Tigerhood Classic