Menu Search

FIBRE METAL PRODUCTS #5990BK

Tigerhood Classic Welding Helmet Shade 10 Cap, Fixed Front

SKU #66246372260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Welding Helmet
Lens Optics: Shade 10
Lens Size: 4.50 x 5.25 in.
Material: Thermoplastic
Mounting: Cap, Fixed Front
Color: Black

Welding Helmets: Type - Welding Helmet; Lens Optics - Shade 10; Lens Size - 4.50 x 5.25 in.; Helmut Material - Thermoplastic; Mounting - Cap, Fixed Front; Color - Black; Manufacturer Series - Tigerhood Classic