Menu Search
Search
PYRAMEX #WHAD6030GB

Welding Helmet, 100mm L x 60mm W Lens, Nylon

SKU # 81190702694 Manufacturer Series: WHAD60
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto Darkening Welding Helmet
Lens Optics: Shade No. 9-13, Cutting Shade No. 5-8 Together
Lens Size: LxW: 100.00 x 60.00mm
Material: Nylon
Mounting: Suspension Headgear
Color: Glossy Black
Listings: ANSI Z87.1-2015, CAN/CSA Z94.3-07 Class 3
Suspension Type: Fully Adjustable
Contents: Magnification Lens Holder and (2) Front Lens Covers
Package Quantity: Carton of 6