You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #75-2022/L

Premium Gloves, Welding, Gunn-Cut Pattern Style, Large

SKU # 61631401056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welders Gloves
Size: Large
Color: Natural
Color Family: Natural
Lining: Unlined
Palm Type: Top Grain Cowhide Leather
Cuff Type: Split Leather Band Top
Back: Top Grain Cowhide Leather
Glove Style: Gunn-Cut

Additional Info: Kevlar Stitching, Dimension: 10.50 in. L x 5.25 in. W