You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCR SAFETY #4950XL

Mustang Gloves, MIG/TIG Welding; Leather; X-Large; Dozen

SKU # 04514349504 Manufacturer Series: 4950
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: Dozen
Size: X-Large
Type: Welding Gloves
Color: Beige
Color Family: Beige
Material: Leather, Cowhide
Hand: Hand-specific
Lining: Unlined
Cuff Type: Gauntlet, 4.5 in.
Thumb Type: Wing

Additional Info: Standard Finger, Kevlar Thread, Dimensions: 12.63 in. L x 6.52 in. W, Thickness: 0.8 - 1.4 mm