CADDY FASTENERS
#90PLUSF20
Weld Metal, 1 Cup Per Pack, Metal Code: 90
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Welded Connection
Metal Code:
90
Package:
1-Cup
Manufacturer Series:
CADWELD PLUS
Description
Weld Metal: Type - Welded Connection; Metal Code - 90; Package - 1-Cup; Additional Information - Includes: Weld metal, Disk, Ignition source. Color code: Gray ring. Unit size: (1) Cup/90 grams F20 Weld Metal; Manufacturer Series - CADWELD PLUS
Additional Info:
Includes: Weld metal, Disk, Ignition source. Color code: Gray ring. Unit size: (1) Cup/90 grams F20 Weld Metal