Menu Search
JH WILLIAMS #WG-5

Set-up Wedge, 5.00 in. L x 1.00 in. W x 0.50 in. thick, Forged Steel

SKU # 66245930671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Set-up Wedge
Length: 5 in.
Width: 1 in.
Thickness: 0.5 in. (max)
Material: Forged Steel

Additional Info: Designed for holding down work on all machine tools equipped with slotted tables