Menu Search
CIP #CH2/4-12

Standard Wedge, 12 in. L x 2 in. W, 1.50 lb

SKU # 81254298991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Wedge
Length: 12 in.
Width: 2 in.
Material: Plastic
Weight: 1.5 lb.

One of the keys to safely utilizing cribbing is the use of wedges. Because almost every cribbing situation involves uneven surfaces, wedges are required to fill the gaps and create solid contact between the stacked cribbing and the item being secured. By using wedges properly, almost any gap can quickly be filled to create a safer working environment.