Menu Search
Wedges Wedge, 2 in. W
BERYLCO #W-134

Wedge, 2 in. W

SKU # 43680498994
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Wedge
Width: 2 in.
Thickness: 1/2 - 1/16 in. Taper

Wedge; 2.00 in. Width x 1/2 - 1/16 in. Thickness Taper