Menu Search
Wedges Flange Wedge, 6 in. L x 1 in. W

BERYLCO #W-129

Flange Wedge, 6 in. L x 1 in. W

SKU #43680498995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flange Wedge
Length: 6 in.
Width: 1 in.
Thickness: 5/16 - 1/16 in. Taper

Wedge; Flange; 6.00 in. Length x 1.00 in. Width x 5/16 - 1/16 in. Thickness Taper