Menu Search
Wedges Flange Wedge, 3.50 in. L x 0.75 in. W
BERYLCO #W136A

Flange Wedge, 3.50 in. L x 0.75 in. W

SKU # 43680498993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Flange Wedge
Length: 3.5 in.
Width: 0.75 in.
Thickness: 1/2 - 1/16 in. Taper

Wedge; Flange; 3.50 in. Length x 0.75 in. Width x 1/2 - 1/16 in. Thickness Taper