SAFEWAY SLING USA #EE2-901X4

Eye-Eye Web Sling Nylon

SKU: 40033898902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Eye-Eye Web Sling
Eye Size: 8.00 in. L
Sling - Width: 1.00 in.
Sling - Length: 4.00 ft
Capacity - Choker: 2500 lb
Capacity - Vertical: 3200 lb.
Capacity - Vertical Basket: 6400 lb
Material: Nylon
Description
Web Slings - Single: Type - Eye-Eye Web Sling; Eye Size - 8.00 in. L; Sling - Width - 1.00 in.; Sling - Length - 4.00 ft; Capacity - Choker - 2500 lb; Capacity - Vertical - 3200 lb; Capacity - Vertical Basket - 6400 lb; Material - Nylon; Additional Information - 2 Ply. Style: Eye and Eye Flat
Additional Info: 2 Ply. Style: Eye and Eye Flat