Menu Search
SAFEWAY SLING USA #EN3-903X30

Endless Web Sling, 3.00 in., 30.00 ft, 19800 lb, 24700 lb, 49400 lb, Polyester and Nylon

SKU # 40033898882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Endless Web Sling
Sling - Width: 3.00 in.
Sling - Length: 30.00 ft
Capacity - Choker: 19800 lb
Capacity - Vertical: 24700 lb.
Capacity - Vertical Basket: 49400 lb
Material: Polyester and Nylon

SS-USA EN3-903X30 SLING NYLON