Menu Search
Web Slings - Single Web Sling, Nylon, 1.75 in. W x 6.00 ft L Sling

LIFT-ALL #EN160134NX6

Webmaster Web Sling, Nylon, 1.75 in. W x 6.00 ft L Sling

SKU #69788690584
Manufacturer Series: 1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Endless Web Sling
Sling - Width: 1.75 in.
Sling - Length: 6.00 ft
Capacity - Choker: 3300 lb
Capacity - Vertical: 4200 lb.
Capacity - Vertical Basket: 8400 lb
Material: Nylon

LIFTAL EN160134NX6 SLING ENDLESS