Menu Search
LIFT-ALL #EN160134NX4

Webmaster Web Sling, Nylon, 1.75 in. W x 4.00 ft L Sling

SKU # 69788690585 Manufacturer Series: 1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Endless Web Sling
Sling - Width: 1.75 in.
Sling - Length: 4.00 ft
Capacity - Choker: 3300 lb
Capacity - Vertical: 4200 lb.
Capacity - Vertical Basket: 8400 lb
Material: Nylon

LIFTAL EN160134NX4 SLING ENDLESS