Menu Search

LIFT-ALL #FE2-802-5

Webmaster Web Sling, Eye-Eye, Flat, Single, 10.00 in. L Eye

SKU #69788698938
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Eye-Eye Web Sling
Eye Size: 10.00 inL
Sling - Width: 2.00"
Sling - Length: 5.00 ft
Capacity - Choker: 5000 lb
Capacity - Vertical: 6400 lb.
Capacity - Vertical Basket: 12800 lb

Web Slings - Single: Type - Eye-Eye Web Sling; Eye Size - 10.00"L; Sling - Width - 2.00"; Sling - Length - 5.00 ft; Capacity - Choker - 5000 lb; Capacity - Vertical - 6400 lb; Capacity - Vertical Basket - 12800 lb; Additional Information - Eye Type: Flat; Manufacturer Series - Lift-All Webmaster

Additional Info: Eye Type: Flat