Menu Search
Web Slings - Single Web Sling, 11 in. L Eye, Polyester, Yellow, 3 in. W
LIFT-ALL #EE2603DFX8

Webmaster Web Sling, 11 in. L Eye, Polyester, Yellow, 3 in. W

SKU # 69788690574 Manufacturer Series: 1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Eye-Eye Web Sling
Eye Size: 11.00 in. L
Sling - Width: 3.00 in.
Sling - Length: 8.00 ft
Capacity - Choker: 5280 lb
Capacity - Vertical: 6600 lb
Capacity - Vertical Basket: 13200 lb
Material: Polyester
Material Color: Yellow

LIFT-ALL EE2603DFX8 POLY WEB SLING