Menu Search
Web Slings - Single Eye-Eye Web Sling Yellow
LIFT-ALL #EE2-801-6FT

Webmaster Eye-Eye Web Sling Yellow

SKU # 69788612715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Eye-Eye Web Sling
Eye Size: 8.50 inL
Sling - Width: 1.00"
Sling - Length: 6.00 ft
Capacity - Choker: 3200 lb
Capacity - Vertical: 2500 lb.
Capacity - Vertical Basket: 6400 lb
Material Color: Yellow

Additional Info: Standard Eye. 2 Ply Material. Tuff-Tag Information Sheet