Menu Search
Web Slings - Single Eye-Eye Web Sling Yellow Polyester
LIFT-ALL #EE2802DT4X16

Webmaster Eye-Eye Web Sling Yellow Polyester

SKU # 69788626582
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Eye-Eye Web Sling
Eye Size: 10.00 inL
Sling - Width: 2.00"
Sling - Length: 16.00 ft
Capacity - Choker: 5000 lb
Capacity - Vertical: 6400 lb.
Capacity - Vertical Basket: 12800 lb
Material: Polyester
Material Color: Yellow

Additional Info: Twisted Eye. 2 Ply Material. Blue Center Stripe, Tuff-Tag Information Sheet