Menu Search

LIFT-ALL #EE2801DX6

Webmaster Eye-Eye Web Sling Yellow Polyester

SKU: 69788626551
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Web Sling
Eye Size: 8.50 inL
Sling - Width: 1.00"
Sling - Length: 6.00 ft
Capacity - Choker: 2500 lb
Capacity - Vertical: 3200 lb.
Capacity - Vertical Basket: 6400 lb
Material: Polyester
Material Color: Yellow
Description
Web Slings - Single: Type - Eye-Eye Web Sling; Eye Size - 8.50 inL; Sling - Width - 1.00"; Sling - Length - 6.00 ft; Capacity - Choker - 2500 lb; Capacity - Vertical - 3200 lb; Capacity - Vertical Basket - 6400 lb; Material - Polyester; Material Color - Yellow; Additional Information - Standard Eye. 2 Ply Material. Blue Center Stripe, Tuff-Tag Information Sheet; Manufacturer Series - Lift-All Webmaster
Additional Info: Standard Eye. 2 Ply Material. Blue Center Stripe, Tuff-Tag Information Sheet