Menu Search

LIFT-ALL #EE2-604D

Webmaster Eye-Eye Web Sling Yellow Polyester

SKU: 69788626975
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Web Sling
Sling - Width: 4.00"
Capacity - Choker: 6900 lb
Capacity - Vertical: 8600 lb.
Capacity - Vertical Basket: 17200 lb
Material: Polyester
Material Color: Yellow
Description
Web Slings - Single: Type - Eye-Eye Web Sling; Sling - Width - 4.00"; Capacity - Choker - 6900 lb; Capacity - Vertical - 8600 lb; Capacity - Vertical Basket - 17200 lb; Material - Polyester; Material Color - Yellow; Additional Information - 2 Ply Material. Red Core Yarn Warning System, Tuff-Tag tracer; Manufacturer Series - Lift-All Webmaster
Additional Info: 2 Ply Material. Red Core Yarn Warning System, Tuff-Tag tracer