LIFT-ALL #EE1-601D

Eye-Eye Web Sling Yellow Polyester

SKU: 69788626807
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Web Sling
Sling - Width: 1.00"
Capacity - Choker: 950 lb
Capacity - Vertical: 1200 lb.
Capacity - Vertical Basket: 2400 lb
Material: Polyester
Material Color: Yellow
Manufacturer Series: Webmaster
Description
Web Slings - Single: Type - Eye-Eye Web Sling; Sling - Width - 1.00"; Capacity - Choker - 950 lb; Capacity - Vertical - 1200 lb; Capacity - Vertical Basket - 2400 lb; Material - Polyester; Material Color - Yellow; Additional Information - 1 Ply Material. Red Core Yarn Warning System, Tuff-Tag tracer; Manufacturer Series - Lift-All Webmaster
Additional Info: 1 Ply Material. Red Core Yarn Warning System, Tuff-Tag tracer