Menu Search
LIFT-ALL #EE1-801T

Tuff-Edge Eye-Eye Web Sling Silver Polyester

SKU # 69788610000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eye-Eye Web Sling
Eye Size: 8.50 inL
Sling - Width: 1.00"
Capacity - Choker: 1250 lb
Capacity - Vertical: 1600 lb.
Capacity - Vertical Basket: 3200 lb
Material: Polyester
Material Color: Silver

Additional Info: 1 Ply Material. Red Core Yarn Warning System, Silver Body, Black Edges, Blue Center Stripe